Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0361179401 Reducer2-1/2 x 2 Inch Forged Steel | AF8YGZ 29JF12

ANVIL 0361179401 Reducer2-1/2 x 2 Inch Forged Steel

Item: AF8YGZ Model: 0361179401Cross Ref: 29JF12
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€205.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Body MaterialForged Steel
ClassClass 3000
Connection TypeThreaded
Max. Pressure3000 psi
Number Of Holes2
Outside Dia.3 5/8"
Pipe Size2 1/2" x 2"
Saturated Steam Pressure300 psi @ 550 Degrees F
Temp. Range-20°F to +550°F
ApplicationNatural Gas, Oil
Basic Fitting ShapeReducer
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeReducing Coupling
StandardsANSI B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)9.19
Ship length (cm)9.19
Ship width (cm)9.19
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypeClassSaturated Steam PressureTemp. RangeNumber Of HolesPrice
ANVIL 0361176407 Reducer 1 x 3/4 Inch Forged Steel | AB8VLG 29JE81 03611764071" x 3/4"1 3/4"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€18.75
ANVIL 0361178205 Reducer 2 x 3/4 Inch Forged Steel | AB8VLH 29JE99 03611782052" x 3/4"3"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€49.64
ANVIL 0361175003 Reducer 1/4 x 1/8 In Forged Steel | AF8YFV 29JE67 03611750031/4" x 1/8"3/4"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€11.18
ANVIL 0361175102 Reducer 3/8 x 1/8 In Forged Steel | AF8YFW 29JE68 03611751023/8" x 1/8"7/8"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€11.64
ANVIL 0361175201 Reducer 3/8 x 1/4 Inch Forged Steel | AF8YFX 29JE69 03611752013/8" x 1/4"7/8"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€11.64
ANVIL 0361175300 Reducer 1/2 x 1/8 In Forged Steel | AF8YFY 29JE70 03611753001/2" x 1/8"1 1/8"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€11.84
ANVIL 0361175409 Reducer 1/2 x 1/4 Inch Forged Steel | AF8YFZ 29JE71 03611754091/2" x 1/4"1 1/8"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€11.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361179401 Reducer2-1/2 x 2 Inch Forged Steel
€205.82 /unit