Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0332654003 Pipe Nipple 4 Inch 8 Inch Length | AB4XMU 20H826

ANVIL 0332654003 Pipe Nipple, 4 Inch Size, 8 Inch Length

Item: AB4XMU Model: 0332654003Cross Ref: 20H826
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Connection TypeThreaded At Both Ends
For Pipe Size4"
Inside Dia.4"
Length8"
Max. Pressure3000 psi
Max. Steam Pressure300 psi WSP @ 550°F
Outside Dia.4 1/2"
Schedule80
Seamless/weldedSeamless
Wall Thickness0.337"
ApplicationAir, Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack Anodized
Fitting CompatibilitySchedule 80
Inside Diameter4"
Manufacture LocationGlobally Sourced
MaterialSteel
Material GradeGrade B
Maximum Operating Pressure1000 psi @ 150°F
Maximum Steam Pressure300 psi @ 550°F
Metal Pipe ConstructionSeamless
Nominal Pipe Size4"
Outside Diameter4 1/2"
Overall Length8"
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A106 GRADE B, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 4.2075
Ship height (cm)19.81
Ship length (cm)11.18
Ship width (cm)11.18
HS code7307995015
Country of OriginUS

Product Variants

ProductModelFor Pipe SizeInside Dia.Max. PressureBasic Connection TypeConnection TypeMax. Steam PressureOutside Dia.Seamless/weldedPrice
ANVIL 0332600402 Pipe Nipple 1/8 Inch 1-1/2 Inch Length | AB4XDW 20H642 03326004021/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€6.31
ANVIL 0332600600 Pipe Nipple 1/8 Inch 2 Inch Length | AB4XDX 20H643 03326006001/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€6.68
ANVIL 0332600808 Pipe Nipple 1/8 Inch 2-1/2 Inch Length | AB4XDY 20H644 03326008081/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€7.23
ANVIL 0332601004 Pipe Nipple 1/8 Inch 3 Inch Length | AB4XDZ 20H645 03326010041/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€7.22
ANVIL 0332601202 Pipe Nipple 1/8 Inch 3-1/2 Inch Length | AB4XEA 20H646 03326012021/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€7.84
ANVIL 0332601400 Pipe Nipple 1/8 Inch 4 Inch Length | AB4XEB 20H647 03326014001/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€8.48
ANVIL 0332601608 Pipe Nipple 1/8 Inch 4-1/2 Inch Length | AB4XEC 20H648 03326016081/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€14.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0332654003 Pipe Nipple, 4 Inch Size, 8 Inch Length
€130.83 /unit