ANVIL 0330723586 Black Pipe Nipple Unthreaded 2 x 72 Inch | AG3CBB 32UL05

ANVIL 0330723586 Black Pipe Nipple, Unthreaded, 2 X 72 Inch Size

Item: AG3CBB Model: 0330723586Cross Ref: 32UL05
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€245.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeUnthreaded
Body MaterialSteel
Connection TypeNon Threaded
For Pipe Size2"
Inside Dia.2.062"
Length72"
Max. Pressure300 psi
Max. Steam Pressure1000 psi
Outside Dia.2 3/8"
Schedule80
Seamless/weldedWelded
Wall Thickness0.203"
ApplicationAir, Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack Anodized
Fitting CompatibilitySchedule 80
Inside Diameter2 1/16"
Manufacture LocationMade in USA
MaterialSteel
Material GradeGrade A
Maximum Operating Pressure1500 psi @ 150°F
Maximum Steam Pressure300 psi
Metal Pipe ConstructionWelded
Nominal Pipe Size2"
Outside Diameter2 3/8"
Overall Length6 ft.
Pipe Weld TypeContinuous Weld
Side A Connection TypePlain Ends
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypePlain Ends
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53 TYPE F GRADE A

Shipping Info:

Ship weight (kg) 12.519
Ship height (cm)6.86
Ship length (cm)182.88
Ship width (cm)6.86
HS code7307992000

Product Variants

ProductModelFor Pipe SizeInside Dia.Max. PressureBasic Connection TypeConnection TypeMax. Steam PressureOutside Dia.Seamless/weldedPrice
ANVIL 0332600402 Pipe Nipple 1/8 Inch 1-1/2 Inch Length | AB4XDW 20H642 03326004021/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€6.31
ANVIL 0332600600 Pipe Nipple 1/8 Inch 2 Inch Length | AB4XDX 20H643 03326006001/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€6.68
ANVIL 0332600808 Pipe Nipple 1/8 Inch 2-1/2 Inch Length | AB4XDY 20H644 03326008081/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€7.23
ANVIL 0332601004 Pipe Nipple 1/8 Inch 3 Inch Length | AB4XDZ 20H645 03326010041/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€7.22
ANVIL 0332601202 Pipe Nipple 1/8 Inch 3-1/2 Inch Length | AB4XEA 20H646 03326012021/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€7.84
ANVIL 0332601400 Pipe Nipple 1/8 Inch 4 Inch Length | AB4XEB 20H647 03326014001/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€8.48
ANVIL 0332601608 Pipe Nipple 1/8 Inch 4-1/2 Inch Length | AB4XEC 20H648 03326016081/8"1/8"3000 psiThreaded At Both EndsThreaded At Both Ends300 psi WSP @ 550°F0.405"Seamless€14.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0330723586 Black Pipe Nipple, Unthreaded, 2 X 72 Inch Size
€245.15 /unit