Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0318908407 Hex Bushing 3 x 1 Inch | AE2CJN 4WJN9

ANVIL 0318908407 Hex Bushing 3 x 1 Inch

Item: AE2CJN Model: 0318908407Cross Ref: 4WJN9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
Body MaterialMalleable Iron
Connection TypeMNPT x FNPT
Max. Pressure300 psi @ 150°F
Pipe Size3" x 1"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeBushing
ColorBlack
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialCast Iron
Specific Fitting ShapeHex Bushing
StandardsANSI B1.20.1, ASME B16.11, ASTM A105

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)4.83
Ship length (cm)9.14
Ship width (cm)9.14
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeHex SizeConnection TypeClassTemp. RangeSaturated Steam PressureMaterialPrice
ANVIL 0361330400 Hex Bushing 1/2 Inch x 1/4 Inch | AA6NHE 14J759 03613304001/2" x 1/4"0.891"MNPT x FNPTClass 6000-20°F to +150°F--€4.35
ANVIL 0361330509 Hex Bushing 1/2 Inch x 3/8 Inch | AA6NHF 14J760 03613305091/2" x 3/8"0.891"MNPT x FNPTClass 6000-20°F to +150°F--€4.33
ANVIL 0361330707 Hex Bushing 3/4 Inch x 1/4 Inch | AA6NHG 14J761 03613307073/4" x 1/4"1 1/16"MNPT x FNPTClass 6000-20°F to +150°F--€5.01
ANVIL 0361330905 Hex Bushing 3/4 Inch x 1/2 Inch | AA6NHH 14J763 03613309053/4" x 1/2"1.047"MNPT x FNPTClass 6000-20°F to +150°F--€5.15
ANVIL 0361332604 Hex Bushing 1-1/2 Inch x 1 Inch | AA6NHM 14J769 03613326041 1/2" x 1"2"MNPT x FNPTClass 6000-20°F to +150°F--€15.05
ANVIL 0361333404 Hex Bushing 2 Inch x 1-1/4 Inch | AA6NHT 14J775 03613334042" x 1 1/4"2.516"MNPT x FNPTClass 6000-20°F to +150°F--€22.37
ANVIL 0361333503 Hex Bushing 2 Inch x 1-1/2 Inch | AA6NHU 14J776 03613335032" x 1 1/2"2 1/2"MNPT x FNPTClass 6000-20°F to +150°F--€22.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0318908407 Hex Bushing 3 x 1 Inch
€41.37 /unit