Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0312822224 Union Black Malleable Iron 150 3 Inch | AE2CKV 4WJU2

ANVIL 0312822224 Union, Black Malleable, 3 Inch Size

Item: AE2CKV Model: 0312822224Cross Ref: 4WJU2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€251.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialMalleable Iron
Connection TypeFNPT
Hex Size3 7/8"
Max. Pressure300 psi @ 150°F
Pipe Size3"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeUnion
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeUnion
StandardsANSI B1.20.1, ASME B16.11, ASTM A105

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)10.16
Ship length (cm)12.95
Ship width (cm)12.95
HS code7307199030
Country of OriginUS

Product Variants

ProductModelPipe SizeHex SizeConnection TypeSaturated Steam PressureTemp. RangePrice
ANVIL 0312822000 Union Black Malleable Iron 150 1/8 Inch | AE2CKH 4WJR9 03128220001/8"0.312"FNPT150 psi-20°F to +150°F€35.47
ANVIL 0312822026 Union Black Malleable Iron 150 1/4 Inch | AE2CKJ 4WJT1 03128220261/4"0.312"FNPT150 psi-20°F to +150°F€32.64
ANVIL 0312822042 Union Black Malleable Iron 150 3/8 Inch | AE2CKK 4WJT2 03128220423/8"0.688"FNPT150 psi-20°F to +150°F€22.24
ANVIL 0312822067 Union Black Malleable Iron 150 1/2 Inch | AE2CKL 4WJT3 03128220671/2"0.938"FNPT150 psi-20°F to +150°F€22.29
ANVIL 0312822083 Union Black Malleable Iron 150 3/4 Inch | AE2CKM 4WJT4 03128220833/4"1.187"FNPT150 psi-20°F to +150°F€25.37
ANVIL 0312822109 Union 150 3/4 Inch x 1/2 Inch | AE2CKN 4WJT5 03128221093/4" x 1/2"1.187"FNPT150 psi-20°F to +150°F€40.55
ANVIL 0312822125 Union Black Malleable Iron 150 1 Inch | AE2CKP 4WJT6 03128221251"1.187"FNPT150 psi-20°F to +150°F€32.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0312822224 Union, Black Malleable, 3 Inch Size
€251.58 /unit