Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0311048607 Reducing Tee Galvanised Iron 1 Inch x 1 Inch x 1-1/2 Inch | AF8XYK 29JC76

ANVIL 0311048607 Reducing Tee Galvanised Iron 1 Inch x 1 Inch x 1-1/2 Inch

Item: AF8XYK Model: 0311048607Cross Ref: 29JC76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Body MaterialMalleable Iron
ClassClass 300
Connection TypeFNPT
FinishGalvanized
Max. Pressure1500 psi @ 150°F WOG
Pipe Size1" x 1" x 1 1/2"
Saturated Steam Pressure300 psi
Temp. Range-20°F to +150°F
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeTee
ColorSilver
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1 1/2"
Fitting Side C TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure300 psi @ 150°F
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeReducing Tee
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)27.31
Ship length (cm)33.35
Ship width (cm)26.82
HS code7307199090
Country of OriginUS

Product Variants

ProductModelSaturated Steam PressureTemp. RangeConnection TypeClassBody MaterialPrice
ANVIL 0311043202 Reducing Tee Galvanised Iron 1-1/4 x 1 x 1-1/4 | AF8XRT 29JC49 0311043202300 psi-20°F to +150°FFNPTClass 300Malleable Iron€51.41
ANVIL 0311043400 Reducing Tee Galvanised Iron 1-1/4 Inch x 1 Inch x 1 Inch | AF8XRU 29JC50 0311043400300 psi-20°F to +150°FFNPTClass 300Malleable Iron€38.74
ANVIL 0311043608 Reducing Tee Galvanised Iron 1-1/4 x 1 x 3/4 | AF8XRV 29JC51 0311043608300 psi-20°F to +150°FFNPTClass 300Malleable Iron€44.45
ANVIL 0311043806 Reducing Tee Galvanised Iron 1-1/4 x 1 x 1/2 | AF8XRW 29JC52 0311043806300 psi-20°F to +150°FFNPTClass 300Malleable Iron€55.59
ANVIL 0311035802 Reducing Tee Galvanised Iron 1/4 x 1/4 x 1/8 | AF8XVW 29JC12 0311035802300 psi-20°F to +150°FFNPTClass 300Malleable Iron€27.44
ANVIL 0311036008 Reducing Tee Galvanised Iron 1/8 x 1/8 x 1/4 | AF8XVX 29JC13 0311036008300 psi-20°F to +150°FFNPTClass 300Malleable Iron€34.56
ANVIL 0311036206 Reducing Tee Galvanised Iron 3/8 x 3/8 x 1/4 | AF8XVY 29JC14 0311036206300 psi-20°F to +150°FFNPTClass 300Malleable Iron€20.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0311048607 Reducing Tee Galvanised Iron 1 Inch x 1 Inch x 1-1/2 Inch
€95.46 /unit