Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0310023007 Elbow 45 1/4 Inch | AE2BVC 4WGX3

ANVIL 0310023007 45 Deg. Elbow, 1/4 Inch Size

Item: AE2BVC Model: 0310023007Cross Ref: 4WGX3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degrees
Body MaterialMalleable Iron
Connection TypeFNPT
Max. Pressure300 psi @ 150°F
Pipe Size1/4"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeElbow
ClassClass 150
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure300 psi @ 150°F
Pipe Fitting MaterialMalleable Iron
Specific Fitting Shape45° Elbow
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.03
Ship length (cm)4.32
Ship width (cm)2.79
HS code7307199080
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeSaturated Steam PressureTemp. RangePrice
ANVIL 0310022801 Elbow 45 1/8 Inch | AE2BVB 4WGX2 03100228011/8"FNPT150 psi-20°F to +150°F€9.09
ANVIL 0310023205 Elbow 45 3/8 Inch | AE2BVD 4WGX4 03100232053/8"FNPT150 psi-20°F to +150°F€9.89
ANVIL 0310023403 Elbow 45 1/2 Inch | AE2BVE 4WGX5 03100234031/2"FNPT150 psi-20°F to +150°F€7.05
ANVIL 0310023601 Elbow 45 3/4 Inch | AE2BVF 4WGX6 03100236013/4"FNPT150 psi-20°F to +150°F€9.05
ANVIL 0310023809 Elbow 45 1 Inch | AE2BVG 4WGX7 03100238091"FNPT150 psi-20°F to +150°F€11.48
ANVIL 0310024005 Elbow 45 1-1/4 Inch | AE2BVH 4WGX8 03100240051 1/4"FNPT150 psi-20°F to +150°F€19.46
ANVIL 0310024203 Elbow 45 1-1/2 Inch | AE2BVJ 4WGX9 03100242031 1/2"FNPT150 psi-20°F to +150°F€22.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0310023007 45 Deg. Elbow, 1/4 Inch Size
€10.55 /unit