ANVIL 0308011402 Reducing Companion Flange 5 Inch | AD8LQQ 4KWL9

ANVIL 0308011402 FIG 1016 Reducing Companion Flange, Cast Iron, 175 psi

Item: AD8LQQ Model: 0308011402Cross Ref: 4KWL9
In Stock

Get it by Friday, Jun 13

€767.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Companion Flange, Threaded
Body MaterialCast Iron
ClassClass 125
Connection TypeFlanged x FNPT
Max. Pressure175 psi @ -20° To 150°F
Number Of Holes8
Outside Dia.13 1/2"
Pipe Size5"
Saturated Steam Pressure125 psi
Temp. Range-20°F to +150°F
ApplicationFire Protection, Non-Potable Water
Basic Fitting ShapeFlange
Fitting Connection TypeFlanged x FNPT
Flange Outside Diameter13 1/2"
Maximum Operating Pressure175 psi
Number Of Bolt Holes8
Overall Length13 1/2"
Pipe Fitting MaterialCast Iron
Specific Fitting ShapeReducing Companion Flange
StandardsASME B16.4, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 17.1765
Ship height (cm)16.51
Ship length (cm)34.29
Ship width (cm)36.07
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeNumber Of HolesOutside Dia.Connection TypeClassSaturated Steam PressureTemp. RangePrice
ANVIL 0308006501 Reducing Companion Flange 1 Inch | AD8LPK 4KWH8 03080065011"45"Flanged x FNPTClass 125125 psi-20°F to +150°F€163.77
ANVIL 0308006600 Reducing Companion Flange 1-1/4 Inch | AD8LPL 4KWH9 03080066001 1/4"45"Flanged x FNPTClass 125125 psi-20°F to +150°F€171.75
ANVIL 0308006907 Reducing Companion Flange 1 Inch | AD8LPM 4KWJ1 03080069071"46"Flanged x FNPTClass 125125 psi-20°F to +150°F€156.25
ANVIL 0308007004 Reducing Companion Flange 1-1/4 Inch | AD8LPN 4KWJ2 03080070041 1/4"46"Flanged x FNPTClass 125125 psi-20°F to +150°F€149.84
ANVIL 0308007202 Reducing Companion Flange 1-1/2 Inch | AD8LPP 4KWJ3 03080072021 1/2"46"Flanged x FNPTClass 125125 psi-20°F to +150°F€128.64
ANVIL 0308007400 Reducing Companion Flange 1-1/2 Inch | AD8LPQ 4KWJ4 03080074001 1/2"47"Flanged x FNPTClass 125125 psi-20°F to +150°F€165.05
ANVIL 0308007608 Reducing Companion Flange 2 Inch | AD8LPR 4KWJ5 03080076082"47"Flanged x FNPTClass 125125 psi-20°F to +150°F€131.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0308011402 FIG 1016 Reducing Companion Flange, Cast Iron, 175 psi
€767.94 /unit