Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0306069808 6 X 5 Black Cast Iron Faced And Drilled Flange Eccentric Reducer

Item: BT8GJY Model: 0306069808Cross Ref: 60XY87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,560.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEccentric Reducer
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeReducer
ClassClass 125
ColorBlack
Finish/coatingPainted
Fitting Side A Nominal Pipe Size6"
Fitting Side A TypeFlanged
Fitting Side B Nominal Pipe Size5"
Fitting Side B TypeFlanged
Flange Outside Diameter5"
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure175 psi @ 150°F
Overall Length9"
Pipe Fitting MaterialCast Iron
Specific Fitting ShapeEccentric Reducer Coupling
StandardsASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)22.86
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginMX

Product Variants

ProductModelMPNPrice
ANVIL 0306070608 8X5 Black Cast Iron Faced And Drilled Flange Eccentric Reducer | BT8GJU 03060706080306070608€2,532.60
RFQ
ANVIL 0306069402 4X2 Black Cast Iron Faced And Drilled Flange Eccentric Reducer | BT8GJX 03060694020306069402€1,885.59
RFQ
ANVIL 0306070004 6X4 Black Cast Iron Faced And Drilled Flange Eccentric Reducer | BT8GKA 03060700040306070004€1,294.39
ANVIL 0306069600 5X4 Black Cast Iron Faced And Drilled Flange Eccentric Reducer | BT8PLN 03060696000306069600€2,551.92
RFQ
ANVIL 0306069006 4X3 Black Cast Iron Faced And Drilled Flange Eccentric Reducer | BT8PLQ 03060690060306069006€1,368.48
ANVIL 0306070400 8X6 Black Cast Iron Faced And Drilled Flange Eccentric Reducer | BT8PLU 03060704000306070400€1,630.04
ANVIL 0306069204 4X21/2 Black Cast Iron Faced And Drilled Flange Eccentric Reducer | BT8PLW 03060692040306069204€1,899.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0306069808 6 X 5 Black Cast Iron Faced And Drilled Flange Eccentric Reducer
€1,560.80 /unit