Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0306006008 6X5 Black Cast Iron Faced And Drilled 90 Flange Elbow | BT8PNK

ANVIL 0306006008 90 Deg. Flange Elbow, 6 Inch X 5 Inch Size, Black Cast Iron Faced And Drilled

Item: BT8PNK Model: 0306006008Cross Ref: 60XY55
Limited Availability
€2,138.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeElbow
Bend Nominal Dimensions8 x 8
ClassClass 125
ColorBlack
Fitting Side A Nominal Pipe Size6"
Fitting Side A TypeFlanged
Fitting Side B Nominal Pipe Size5"
Fitting Side B TypeFlanged
Flange Outside Diameter5"
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure175 psi @ 150°F
Pipe Fitting MaterialCast Iron
Specific Fitting Shape90° Elbow
StandardsASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153

Shipping Info:

Ship weight (kg) 0.45
Ship width (cm)12.7
Country of OriginMX

Product Variants

ProductModelMPNPrice
ANVIL 0810002212 3 Black Malleable Iron 90 Elbow | BT8HLN 08100022120810002212€68.23
RFQ
ANVIL 0810001610 11/2 Black Malleable Iron 90 Elbow | BT8HVF 08100016100810001610€12.30
RFQ
ANVIL 0810016410 3/4 Black Malleable Iron 90 Street Elbow | BT8JAV 08100164100810016410€5.48
RFQ
ANVIL 0810002006 21/2 Black Malleable Iron 90 Elbow | BT8JAY 08100020060810002006€45.76
RFQ
ANVIL 0810016212 1/2 Black Malleable Iron 90 Street Elbow | BT8JDJ 08100162120810016212€5.62
RFQ
ANVIL 0810016618 1 Black Malleable Iron 90 Street Elbow | BT8JEG 08100166180810016618€7.90
RFQ
ANVIL 0810001412 11/4 Black Malleable Iron 90 Elbow | BT8JEH 08100014120810001412€9.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0306006008 90 Deg. Flange Elbow, 6 Inch X 5 Inch Size, Black Cast Iron Faced And Drilled
€2,138.21 /unit