Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0300154408 Eccentric Reducer Coupling 2 x 1-1/2 Inch | AD8LKV 4KVZ1

ANVIL 0300154408 Eccentric Reducer Coupling 2 x 1-1/2 Inch

Item: AD8LKV Model: 0300154408Cross Ref: 4KVZ1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEccentric Reducer Coupling
Body MaterialCast Iron
ClassClass 125
Connection TypeFNPT
Max. Pressure175 psi @ -20° To 150°F
Pipe Size2" x 1 1/2"
Saturated Steam Pressure125 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeCoupling
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure175 psi @ 150°F
Pipe Fitting MaterialCast Iron
Specific Fitting ShapeEccentric Reducer Coupling
StandardsASME B1.20.1, ASME B16.4, ASTM A126, ASTM A153, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)5.33
Ship length (cm)9.14
Ship width (cm)9.14
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeClassSaturated Steam PressureTemp. RangePrice
ANVIL 0300152469 Eccentric Reducer Coupling 3/4 x 1/2 Inch | AD8LKJ 4KVX9 03001524693/4" x 1/2"FNPTClass 125125 psi-20°F to +150°F€48.75
ANVIL 0300152600 Eccentric Reducer Coupling 1 x 3/4 Inch | AD8LKK 4KVY1 03001526001" x 3/4"FNPTClass 125125 psi-20°F to +150°F€52.71
ANVIL 0300152808 Eccentric Reducer Coupling 1 x 1/2 Inch | AD8LKL 4KVY2 03001528081" x 1/2"FNPTClass 125125 psi-20°F to +150°F€49.38
ANVIL 0300153004 Eccentric Reducer Coupling 1-1/4 x 1 Inch | AD8LKM 4KVY3 03001530041 1/4" x 1"FNPTClass 125125 psi-20°F to +150°F€75.48
ANVIL 0300153202 Eccentric Reducer Coupling 1-1/4 x 3/4 Inch | AD8LKN 4KVY4 03001532021 1/4" x 3/4"FNPTClass 125125 psi-20°F to +150°F€78.88
ANVIL 0300153400 Eccentric Reducer Coupling 1-1/4 x 1/2 Inch | AD8LKP 4KVY5 03001534001 1/4" x 1/2"FNPTClass 125125 psi-20°F to +150°F€81.16
ANVIL 0300153608 Eccentric Reducer Coupling 1-1/2 x 1-1/4 | AD8LKQ 4KVY6 03001536081 1/2" x 1 1/4"FNPTClass 125125 psi-20°F to +150°F€100.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0300154408 Eccentric Reducer Coupling 2 x 1-1/2 Inch
€149.62 /unit