Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0300151503 FIG 367 Concentric Reducer, Flanged Connection, Black

Item: AD8LKH Model: 0300151503Cross Ref: 4KVX7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcentric Reducer Coupling
Body MaterialCast Iron
ClassClass 125
Connection TypeFNPT
Max. Pressure175 psi @ -20° To 150°F
Pipe Size3" x 2"
Saturated Steam Pressure125 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeCoupling
ColorOrange
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantYes
Includes SealYes
Maximum Operating Pressure175 psi @ 150°F
Pipe Fitting MaterialCast Iron
Specific Fitting ShapeConcentric Reducer Coupling
StandardsASME B1.20.1, ASME B16.4, ASTM A126, ASTM A153, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)13.97
Ship length (cm)13.21
Ship width (cm)13.72
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeClassSaturated Steam PressureTemp. RangePrice
ANVIL 0306057506 Concentric Reducer Coupling 2 x 1-1/2 Inch | AD8LNL 4KWF4 03060575062" x 1 1/2"FlangedClass 125125 psi-20°F to +150°F€1,303.20
ANVIL 0306058009 Concentric Reducer Coupling 2-1/2 x 1-1/2 | AD8LNN 4KWF6 03060580092 1/2" x 1 1/2"FlangedClass 125125 psi-20°F to +150°F€1,266.58
ANVIL 0306058405 Concentric Reducer Coupling 3 x 2 Inch | AD8LNQ 4KWF8 03060584053" x 2"FlangedClass 125125 psi-20°F to +150°F€797.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0300151503 FIG 367 Concentric Reducer, Flanged Connection, Black
€140.81 /unit