Flat Shipping

Flat Shipping at €24.99 + VAT

ANTHES 11019 Exhaust Rain Cap 5-1/2 x 5-11/16 Inch | AD6EAA 44Z132

ANTHES 11019 Exhaust Rain Cap 5-1/2 x 5-11/16 Inch

Item: AD6EAA Model: 11019Cross Ref: 44Z132
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Rain Cap
ColorGray
For Use OnVertical Exhaust Stacks
Max. Exhaust O.d.5.688"
Min. Exhaust O.d.5 1/2"
FinishPowder Coated
MaterialSteel
Maximum Exhaust Outside Diameter5 11/16"
Minimum Exhaust Outside Diameter5 1/2"
Mounting StyleBolt

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)30.48
Ship length (cm)43.18
Ship width (cm)30.48
HS code8708925000
Country of OriginUS

Product Variants

ProductModelMin. Exhaust O.d.ColorMax. Exhaust O.d.For Use OnPrice
ANTHES 11001 Exhaust Rain Cap 1 x 1-3/16 Inch | AD6DZF 44Z114 110011"Gray1.188"Vertical Exhaust Stacks€12.76
ANTHES 11002 Exhaust Rain Cap 1-1/4 x 1-7/16 Inch | AD6DZG 44Z115 110021 1/4"Gray1.438"Vertical Exhaust Stacks€14.61
ANTHES 11003 Exhaust Rain Cap 1-1/2 x 1-11/16 Inch | AD6DZH 44Z116 110031 1/2"Gray1.688"Vertical Exhaust Stacks€13.72
ANTHES 11004 Exhaust Rain Cap 1-3/4 x 1-15/16 Inch | AD6DZJ 44Z117 110041 3/4"Gray1.938"Vertical Exhaust Stacks€14.06
ANTHES 11005 Exhaust Rain Cap 2 x 2-3/16 Inch | AD6DZK 44Z118 110052"Gray2.188"Vertical Exhaust Stacks€15.28
ANTHES 11006 Exhaust Rain Cap 2-1/4 x 2-7/16 Inch | AD6DZL 44Z119 110062 1/4"Gray-Vertical Exhaust Stacks€15.44
ANTHES 11007 Exhaust Rain Cap 2-1/2 x 2-11/16 Inch | AD6DZM 44Z120 110072 1/2"Gray2.688"Vertical Exhaust Stacks€16.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANTHES 11019 Exhaust Rain Cap 5-1/2 x 5-11/16 Inch
€23.13 /unit