Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL WH18-B-92-107-08 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 4XL | CT3MEE

ANSELL WH18-B-92-107-08 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 4XL

Item: CT3MEE Model: WH18-B-92-107-08Cross Ref: 48MC33
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€379.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Attached HoodYes
Closure FeaturesStorm Flap, Two-Way Zipper
Closure TypeZipper
ColorWhite
Coverall ConstructionHooded With Elastic Cuffs And Ankles And Included Boot Covers
Coverall MaterialPolyethylene
Coverall StyleHooded
Cuff StyleElastic
Gas TightNo
Hazard Protection TypeDry Particulates, Reduced Spray , Non Hazardous Liquid Splash, Non Hazardous Dry Particulates
High VisibilityNo
Includes Boot CoversYes
Includes Thumb LoopsYes
Liquid Tight / Dust TightNo
MaterialPolyethylene
Material PerformanceLight Duty
PackagingIndividually Packaged
Pathogen & Chemical RatingsASTM D737
Protection TypeLiquid And Particulate
Seam StyleBound
Size4XL
Spray TightNo
Hood StyleElastic
Liquid Dispersal TypeSpray

Shipping Info:

Ship weight (kg) 8.595
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginLK

Product Variants

ProductModelSizeMaterialColorIncludes Boot CoversIncludes Thumb LoopsSeam StyleCoverall MaterialSpray TightPkg. Qty.Price
ANSELL WH20-B-92-111-06 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 2XL | CT3MDU WH20-B-92-111-062XLPolyethyleneWhiteNoYesBoundPolyethyleneYes25€302.05
ANSELL WH18-B-92-107-06 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 2XL | CT3MDV WH18-B-92-107-062XLPolyethyleneWhiteYesYesBoundPolyethyleneNo25€311.05
ANSELL WH18-B-92-111-06 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 2XL | CT3MDW WH18-B-92-111-062XLPolyethyleneWhiteNoNoBoundPolyethyleneNo25€287.52
ANSELL WH18-B-92-107-07 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3MDX WH18-B-92-107-073XLPolyethyleneWhiteYesYesBoundPolyethyleneNo25€302.65
ANSELL WH18-B-92-111-07 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3MDY WH18-B-92-111-073XLPolyethyleneWhiteNoNoBoundPolyethyleneNo25€341.31
ANSELL 68-2000C Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3MDZ 68-2000C3XL--NoYes---25€387.84
ANSELL WH20-B-92-111-07 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3MEA WH20-B-92-111-073XLPolyethyleneWhiteNoYesBoundPolyethyleneYes25€339.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL WH18-B-92-107-08 Hooded Coveralls, Polyethylene, Light Duty, Bound Seam, White, 4XL
€379.25 /pack