Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL WH18-B-92-103-07 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3LEJ

ANSELL WH18-B-92-103-07 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 3XL

Item: CT3LEJ Model: WH18-B-92-103-07Cross Ref: 48MC24
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€303.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Attached HoodNo
Closure FeaturesStorm Flap, Two-Way Zipper
Closure TypeZipper
ColorWhite
Coverall ConstructionCollared With Elastic Cuffs And Elastic Ankles
Coverall MaterialPolyethylene
Coverall StyleCollared
Cuff StyleElastic
Gas TightNo
Hazard Protection TypeNon Hazardous Liquid Splash, Non Hazardous Dry Particulates
High VisibilityNo
Includes Boot CoversYes
Includes Thumb LoopsNo
Liquid Tight / Dust TightNo
MaterialPolyethylene
Material PerformanceLight Duty
PackagingIndividually Packaged
Protection TypeLiquid And Particulate
Seam StyleBound
Size3XL
Spray TightNo
Liquid Dispersal TypeSpray

Shipping Info:

Ship weight (kg) 6.9975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginLK

Product Variants

ProductModelSizeIncludes Boot CoversIncludes Thumb LoopsSpray TightPathogen & Chemical RatingsMaterialColorSeam StylePkg. Qty.Price
ANSELL WH18-B-92-103-06 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 2XL | CT3LEF WH18-B-92-103-062XLYesNoNoASTM D737PolyethyleneWhiteBound25€259.63
ANSELL WH20-B-92-177-06 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 2XL | CT3LEG WH20-B-92-177-062XLNoYesYesMeets ASTM F1671, Meets ISO 16604PolyethyleneWhiteBound25€325.58
ANSELL WH20-B-92-177-07 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3LEH WH20-B-92-177-073XLNoYesYesMeets ASTM F1671, Meets ISO 16604PolyethyleneWhiteBound25€347.24
ANSELL WH18-B-92-103-08 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 4XL | CT3LEK WH18-B-92-103-084XLYesNoNoASTM D737PolyethyleneWhiteBound25€288.44
ANSELL WH20-B-92-177-08 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 4XL | CT3LEN WH20-B-92-177-084XLNoYesYesMeets ASTM F1671, Meets ISO 16604PolyethyleneWhiteBound25€379.80
ANSELL WH20-B-92-103-09 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 5XL | CT3LEP WH20-B-92-103-095XLNoNoYesMeets ASTM F1671PolyethyleneWhiteBound25€382.70
ANSELL WH20-B-92-177-09 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 5XL | CT3LEQ WH20-B-92-177-095XLNoYesYesMeets ASTM F1671, Meets ISO 16604PolyethyleneWhiteBound25€408.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL WH18-B-92-103-07 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 3XL
€303.17 /pack