Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL WH18-B-92-103-06 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 2XL | CT3LEF

ANSELL WH18-B-92-103-06 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 2XL

Item: CT3LEF Model: WH18-B-92-103-06Cross Ref: 48MC23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€284.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Attached HoodNo
Closure FeaturesStorm Flap, Two-Way Zipper
Closure TypeZipper
ColorWhite
Coverall ConstructionCollared With Elastic Cuffs And Elastic Ankles
Coverall MaterialPolyethylene
Coverall StyleCollared
Cuff StyleElastic
Gas TightNo
Hazard Protection TypeDry Particulates, Reduced Spray , Non Hazardous Liquid Splash, Non Hazardous Dry Particulates
High VisibilityNo
Includes Boot CoversYes
Includes Thumb LoopsNo
Liquid Tight / Dust TightNo
MaterialPolyethylene
Material PerformanceLight Duty
PackagingIndividually Packaged
Pathogen & Chemical RatingsASTM D737
Protection TypeLiquid And Particulate
Seam StyleBound
Size2XL
Spray TightNo

Shipping Info:

Ship weight (kg) 6.5925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginLK

Product Variants

ProductModelSizeIncludes Boot CoversIncludes Thumb LoopsSpray TightPathogen & Chemical RatingsMaterialColorSeam StylePkg. Qty.Price
ANSELL WH20-B-92-177-06 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 2XL | CT3LEG WH20-B-92-177-062XLNoYesYesMeets ASTM F1671, Meets ISO 16604PolyethyleneWhiteBound25€325.58
ANSELL WH20-B-92-177-07 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3LEH WH20-B-92-177-073XLNoYesYesMeets ASTM F1671, Meets ISO 16604PolyethyleneWhiteBound25€347.24
ANSELL WH18-B-92-103-07 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 3XL | CT3LEJ WH18-B-92-103-073XLYesNoNo-PolyethyleneWhiteBound25€311.66
ANSELL WH18-B-92-103-08 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 4XL | CT3LEK WH18-B-92-103-084XLYesNoNoASTM D737PolyethyleneWhiteBound25€288.44
ANSELL WH20-B-92-177-08 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 4XL | CT3LEN WH20-B-92-177-084XLNoYesYesMeets ASTM F1671, Meets ISO 16604PolyethyleneWhiteBound25€379.80
ANSELL WH20-B-92-103-09 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 5XL | CT3LEP WH20-B-92-103-095XLNoNoYesMeets ASTM F1671PolyethyleneWhiteBound25€382.70
ANSELL WH20-B-92-177-09 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 5XL | CT3LEQ WH20-B-92-177-095XLNoYesYesMeets ASTM F1671, Meets ISO 16604PolyethyleneWhiteBound25€408.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL WH18-B-92-103-06 Collared Coverall, Polyethylene, Light Duty, Bound Seam, White, 2XL
€284.07 /pack