Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL RIG318YBCC Electrical Insulating Gloves, 26, 500 VAC/39, 750 VDC, 18 Inch Glove Lg, Contour Cuff | CN8BHA

ANSELL RIG318YBCC Electrical Insulating Gloves, 26, 500 VAC/39, 750 VDC, 18 Inch Glove Lg, Contour Cuff

Item: CN8BHA Model: RIG318YBCCCross Ref: 795GD8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€499.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Brand And SeriesAnsell ACTIVARMR
ColorBlack, Yellow
Cuff StyleContour
Cuff-end ColorYellow
Electrical Insulating Glove ColorBlack
Electrical Insulating TypeType I
Glove Hand StyleLeft and Right
Glove Length18"
Glove MaterialsNatural Rubber Latex
Glove Size10.5
Max. Use Voltage26500V AC/39750V DC
Max. Use Voltage (ac)26500V AC
Max. Use Voltage (dc)39750V DC
Proof Test Voltage (ac)30000V AC
Proof Test Voltage (dc)60000V DC
StandardsCE CERTIFIED CATEGORY III, CSA CERTIFIED, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA STANDARDS, REACH COMPLIANT
Voltage ClassClass 3

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Use VoltageVoltage ClassColorCuff End ColorProof Test Voltage (ac)Proof Test Voltage (dc)Insulation TypeCuff StylePkg. Qty.Price
ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BEQ RIG216YBBC--------2€251.31
ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BER RIG216YBBC--------2€251.31
ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BET RIG216YBBC--------2€251.31
ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BEU RIG216YBBC--------2€251.31
ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BEV RIG216YBBC--------2€251.31
ANSELL RIG316YBBC Electrical Insulating Gloves, 26, 500 VAC/39, 750 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BEW RIG316YBBC--------2€463.63
ANSELL RIG316YBBC Electrical Insulating Gloves, 26, 500 VAC/39, 750 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BEX RIG316YBBC--------2€463.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL RIG318YBCC Electrical Insulating Gloves, 26, 500 VAC/39, 750 VDC, 18 Inch Glove Lg, Contour Cuff
€499.47 /pack