Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BET

ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff

Item: CN8BET Model: RIG216YBBCCross Ref: 795G92
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€275.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Brand And SeriesAnsell ACTIVARMR
Cuff StyleBell
Cuff-end ColorYellow
Electrical Insulating Glove ColorBlack
Glove Hand StyleLeft and Right
Glove Length16"
Glove MaterialsNatural Rubber Latex
StandardsCE, CSA CERTIFIED, EN 61482-12, ISO 14001, NFPA, OSHA STANDARDS, REACH COMPLIANT

Shipping Info:

Ship weight (kg) 1.1385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Use VoltageVoltage ClassColorCuff End ColorProof Test Voltage (ac)Proof Test Voltage (dc)Insulation TypeCuff StylePkg. Qty.Price
ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BEQ RIG216YBBC--------2€251.31
ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BER RIG216YBBC--------2€251.31
ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BEU RIG216YBBC--------2€251.31
ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BEV RIG216YBBC--------2€251.31
ANSELL RIG316YBBC Electrical Insulating Gloves, 26, 500 VAC/39, 750 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BEW RIG316YBBC--------2€463.63
ANSELL RIG316YBBC Electrical Insulating Gloves, 26, 500 VAC/39, 750 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BEX RIG316YBBC--------2€463.63
ANSELL RIG316YBBC Electrical Insulating Gloves, 26, 500 VAC/39, 750 VDC, 16 Inch Glove Lg, Bell Cuff | CN8BEY RIG316YBBC--------2€463.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL RIG216YBBC Electrical Insulating Gloves, >17000 VAC/>25, 500 VDC, 16 Inch Glove Lg, Bell Cuff
€275.57 /pack