ANSELL CLASS 2 Y 16 Electrical Gloves Class 2 Yellow Size 11 PR | AF8BHN 24TN38

ANSELL CLASS 2 Y 16 Electrical Gloves Class 2 Yellow Size 11 PR

Item: AF8BHN Model: CLASS 2 Y 16Cross Ref: 24TN38
In Stock

Get it by Tuesday, Jun 17

€268.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Gloves
Ac Max. Use Voltage17000V AC
Ac Test Voltage20000V
ColorYellow
Length16"
MaterialNatural Rubber
Size11
Brand And SeriesActivArmr
Cuff StyleStraight
Cuff-end ColorYellow
Electrical Insulating Glove ColorYellow
Electrical Insulating TypeType I
Glove Hand StyleLeft and Right
Glove Length16"
Glove MaterialsRubber
Glove Size11
IncludesPair Electrical Insulating Gloves
Max. Use Voltage17000V AC/25500V DC
Max. Use Voltage (ac)17000V AC
Max. Use Voltage (dc)25500V DC
Proof Test Voltage (ac)20000V AC
Proof Test Voltage (dc)50000V DC
StandardsASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903
Voltage ClassClass 2

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)55.1
Ship length (cm)40.64
Ship width (cm)39.9
HS code4015191050

Product Variants

ProductModelSizeColorAc Max. Use VoltageMaterialAc Test VoltagePrice
ANSELL CLASS 2 Y 16 Electrical Gloves Class 2 Yellow Size 8 PR | AF8BHK 24TN35 CLASS 2 Y 168Yellow17000V ACNatural Rubber20000V€249.11
ANSELL CLASS 2 Y 16 Electrical Gloves Class 2 Yellow Size 9 PR | AF8BHL 24TN36 CLASS 2 Y 169Yellow17000V ACNatural Rubber20000V€233.39
ANSELL CLASS 2 Y 16 Electrical Gloves Class 2 Yellow Size 10 PR | AF8BHM 24TN37 CLASS 2 Y 1610Yellow17000V ACNatural Rubber20000V€249.11
ANSELL CLASS 2 Y 16 Electrical Gloves Class 2 Yellow Size 12 PR | AF8BHP 24TN39 CLASS 2 Y 1612Yellow17000V ACNatural Rubber20000V€249.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL CLASS 2 Y 16 Electrical Gloves Class 2 Yellow Size 11 PR
€268.48 /unit