Flat Shipping

Flat Shipping at €24.99 + VAT

CHERNE 303143 Drain Opener 4-6 In | AD2EWY 3NWA5

CHERNE 303143 Drain Flusher, 4 To 6 Inch Size

Item: AD2EWY Model: 303143Cross Ref: 3NWA5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain opener
For Use WithGarden Hose Or Faucet
Nominal Size4" to 6"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)7.62
Ship length (cm)31.24
Ship width (cm)15.24
HS code4016950000
Country of OriginUS

Product Variants

ProductModelNominal SizePrice
CHERNE 303127 Drain Opener 1-2 In | AD2EWW 3NWA3 3031271" to 2"€17.28
CHERNE 303135 Drain Opener 1 1/2-3 In | AD2EWX 3NWA4 3031351 1/2" to 3"€18.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 303143 Drain Flusher, 4 To 6 Inch Size
€48.87 /unit