Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL CLASS 00 B 14 Electrical Gloves Class 00 Black Size 12 PR | AF8BGL 24TN13

ANSELL CLASS 00 B 14 Electrical Gloves Class 00 Black Size 12 PR

Item: AF8BGL Model: CLASS 00 B 14Cross Ref: 24TN13
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Gloves
Ac Max. Use Voltage500V AC
Ac Test Voltage2500V
ColorBlack
Length14"
MaterialNatural Rubber
Max. Ac Voltage500V AC
Size12
Brand And SeriesActivArmr
Cuff StyleStraight
Cuff-end ColorBlack
Electrical Insulating Glove ColorBlack
Electrical Insulating TypeType I
Glove Hand StyleLeft and Right
Glove Length14"
Glove MaterialsRubber
Glove Size12
IncludesPair Electrical Insulating Gloves
Max. Use Voltage500V AC/750V DC
Max. Use Voltage (ac)500V AC
Max. Use Voltage (dc)750V DC
Proof Test Voltage (ac)2500V AC
Proof Test Voltage (dc)10000V DC
StandardsASTM, NFPA, OSHA, CSA AND EN
Voltage ClassClass 00

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)35.61
Ship length (cm)35.56
Ship width (cm)39.9
HS code4015191050

Product Variants

ProductModelSizeColorAc Max. Use VoltageMaterialAc Test VoltageMax. Ac VoltagePrice
ANSELL CLASS 00 B 14 Electrical Gloves Class 00 Black Size 7 PR | AF8BGF 24TN08 CLASS 00 B 147Black500V ACNatural Rubber2500V500V AC€100.80
ANSELL CLASS 00 B 14 Electrical Gloves Class 00 Black Size 8 PR | AF8BGG 24TN09 CLASS 00 B 148Black500V ACNatural Rubber2500V500V AC€100.80
ANSELL CLASS 00 B 14 Electrical Gloves Class 00 Black Size 9 PR | AF8BGH 24TN10 CLASS 00 B 149Black500V ACNatural Rubber2500V500V AC€95.06
ANSELL CLASS 00 B 14 Electrical Gloves Class 00 Black Size 10 PR | AF8BGJ 24TN11 CLASS 00 B 1410Black500V ACNatural Rubber2500V500V AC€100.80
ANSELL CLASS 00 B 14 Electrical Gloves Class 00 Black Size 11 PR | AF8BGK 24TN12 CLASS 00 B 1411Black500V ACNatural Rubber2500V500V AC€100.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL CLASS 00 B 14 Electrical Gloves Class 00 Black Size 12 PR
€99.94 /unit