Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 87-297 Gloves, 20 mil Glove Thick, 12 Inch Glove Length, Pebble Embossed, 10 Glove Size, Yellow | CN8GDU

ANSELL 87-297 Gloves, 20 mil Glove Thick, 12 Inch Glove Length, Pebble Embossed, 10 Glove Size, Yellow

Item: CN8GDU Model: 87-297Cross Ref: 56JR14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Anti-staticNo
Chlorinated/non ChlorinatedChlorinated
ColorYellow
Cuff StyleGauntlet
Dual LayerNo
En 388 Impact RatedNo
En Iso 374 Chemical RatingNot Rated
Glove Coating ColorYellow
Glove Coating FinishPebble Embossed
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length12"
Glove Liner MaterialCotton Flocked
Glove MaterialsNatural Rubber Latex
Glove StyleChemical
Glove Texture LocationFingers Only
InsulatedNo
Silicone-freeYes
StandardsANSI, EN 388 1010X, EN 388 2110, EN ISO 374-1:2016 TYPE C, EN ISO 374-5:2016
Supported / UnsupportedUnsupported
Triple LayerNo
Wear-indicatingNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelThicknessMin. Temp.Pkg. Qty.Price
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 10 Size, Green, 1 Pair | CN8FNQ 37-300--1€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 10 Size, Yellow, 1 Pair | CN8FNR 37-320--2€1.78
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 11 Size, Green, 1 Pair | CN8FNT 37-300--2€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 11 Size, Yellow, 1 Pair | CN8FNU 37-320--2€1.78
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 7 Size, Green, 1 Pair | CN8FNV 37-300--1€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 7 Size, Yellow, 1 Pair | CN8FNW 37-320--2€1.78
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 8 Size, Yellow, 1 Pair | CN8FNX 37-320--2€1.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 87-297 Gloves, 20 mil Glove Thick, 12 Inch Glove Length, Pebble Embossed, 10 Glove Size, Yellow
€3.44 /pack