Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 80-100 Coated Gloves M Blue/Gray PR | AD8FTW 4JY12

ANSELL 80-100 Coated Gloves M Blue/Gray PR

Item: AD8FTW Model: 80-100Cross Ref: 4JY12
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level4
Ansi/isea Cut Level1
Ansi/isea Puncture Level3
Coating CoveragePalm
Coating MaterialNatural Rubber Latex , Rubber Latex , Textured
ColorBlue, Gray
Cuff StyleKnit Wrist
Liner MaterialCotton, Polyester
SizeM
Thumb StyleCoated
Coating TextureRough
Coating TypeDipped
Fabric Weight10 ga.
Fda CompliantNo
Glove Coating ColorBlue
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleLeft and Right
Glove Length9 1/4"
Glove Liner MaterialCotton
Glove PerformanceGeneral Purpose
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit MaterialCotton
Knit Material ColorGray
Silicone-freeYes
StandardsANSI/ASTM/EN 2242

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)20.32
Ship length (cm)26.67
Ship width (cm)10.16
HS code4015191050
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Abrasion LevelCuff StyleColorAnsi/isea Cut LevelAnsi/isea Puncture LevelPrice
ANSELL 80-100 Coated Gloves S Blue/Gray PR | AD8FTV 4JY11 80-100SPalm4Knit WristBlue, Gray13€5.85
ANSELL 80-100 Coated Gloves L Blue/Gray PR | AD8FTX 4JY13 80-100LPalm4Knit WristBlue, Gray13€5.85
ANSELL 80-100 Coated Gloves XL Blue/Gray PR | AD8FTY 4JY14 80-100XLPalm4Knit WristBlue, Gray13€5.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 80-100 Coated Gloves M Blue/Gray PR
€6.51 /unit