Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 74-048 Cut Resistant Glove Gray Reversible XS | AC6UQA 36J079

ANSELL 74-048 Cut Resistant Glove Gray Reversible XS

Item: AC6UQA Model: 74-048Cross Ref: 36J079
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Abrasion Cycle4195
Abrasion ResistantYes
Ansi Cut Grams3625
Ansi/isea Abrasion Level4
Ansi/isea Cut Level5
Coating FinishUncoated
Coating MaterialUncoated
ColorGray
CuffKnit
Cut ResistantYes
Gauge10 ga.
HandAmbidextrous
Length8 1/2"
Puncture ResistantNo
SizeXS
Suggested Use EnvironmentDry
Additional Hazard ProtectionNone
Coating CoverageUncoated
Coating TextureSmooth
Coating TypeUncoated
Cuff StyleKnit
Double-dippedNo
En 388 Rating4X2XF
Fabric Weight13 ga.
Fda CompliantYes
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleAmbidextrous
Glove Length8 1/2"
Glove Liner MaterialDyneema
Glove PerformanceHigh Dexterity With Extended Cuff
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialDyneema
Knit Material ColorGray
Latex-freeYes
Silicone-freeYes
Size- AlphaXS
Size- Numeric6
StandardsFDA COMPLIANT FOR FOOD HANDLING
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)23.37
Ship width (cm)13.97
HS code6116999530
Country of OriginMX

Product Variants

ProductModelSizeColorAnsi/isea Cut LevelAnsi/isea Abrasion LevelAbrasion ResistantPuncture ResistantCoating FinishCut ResistantPrice
ANSELL 74-048 Cut Resistant Glove Gray Reversible S | AC6UQB 36J080 74-048SGray54YesNoUncoatedYes€21.99
ANSELL 74-048 Cut Resistant Glove Gray Reversible M | AC6UQC 36J081 74-048MGray54YesNoUncoatedYes€21.99
ANSELL 74-048 Cut Resistant Glove Gray Reversible L | AC6UQD 36J082 74-048LGray54YesNoUncoatedYes€21.99
ANSELL 74-048 Cut Resistant Glove Gray Reversible XL | AC6UQE 36J083 74-048XLGray54YesNoUncoatedYes€21.99
ANSELL 74-048 Cut Resistant Glove White Reversible XS | AC6UQM 36J102 74-048XSWhite54YesNoUncoatedYes€21.99
ANSELL 74-048 Cut Resistant Glove White Reversible S | AC6UQN 36J103 74-048SWhite54YesNoUncoatedYes€21.99
ANSELL 74-048 Cut Resistant Glove White Reversible M | AC6UQP 36J104 74-048MWhite54YesNoUncoatedYes€21.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 74-048 Cut Resistant Glove Gray Reversible XS
€27.79 /unit