Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 73-701 Cleanroom Gloves Size 7-1/2 7 mil - Pack of 200 | AB4FAV 1XKL7

ANSELL 73-701 Cleanroom Gloves Size 7-1/2 7 mil - Pack of 200

Item: AB4FAV Model: 73-701Cross Ref: 1XKL7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,004.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleanroom Gloves
ClassClass 100
ColorGreen
CuffStraight
DirectionHand Specific
FinishSynthetic Polyurethane
HandHand Specific
Length11 1/5"
MaterialSynthetic Polyurethane Inner
Size7.5
Thickness7 mil.
Accelerator-freeYes
Acceptable Quality Level (aql)0.6
Anti-staticNo
Cuff Thickness7 mil.
Disposable Glove TypeChemical Resistant, Cleanroom
Double Gloving MethodInner/Outer
En Iso 374 Chemicals TestedK - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, N - Acetic Acid 99%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
En Iso 374 TypeType A
En Iso 374-5 Microorganism Protection TypeBacteria, Fungi, Virus
FeaturesExtended Cuff
Federal 209e Clean Room ClassClass 100
Finger Thickness8.3 mil.
Interior TypePowder Free
Iso ClassClass ISO 5
Latex-freeYes
Palm Thickness7 mil.
Powdered/powder-freePowder-Free
SeriesTouchNTuff DermaShield 73-701
Silicone-freeNo
Size (alpha)S
Size (numeric)7 1/2"
StandardsEN 374
Sterile/non-sterileSterile
Tested For Chemotherapy DrugsYes
TextureGrain
Texture LocationFingertips

Shipping Info:

Ship weight (kg) 8.5275
Ship height (cm)26.42
Ship length (cm)38.61
Ship width (cm)30.99
HS code4015191010
Country of OriginMY

Product Variants

ProductModelMaterialSizeFinishThicknessColorCuffHandClassPkg. Qty.Price
ANSELL 73-701 Cleanroom Gloves Size 6 7 mil - Pack of 200 | AB4FAR 1XKL4 73-701Synthetic Polyurethane Inner6Synthetic Polyurethane7 mil.GreenStraightHand SpecificClass 100200€960.33
ANSELL 73-701 Cleanroom Gloves Size 6-1/2 7 mil - Pack of 200 | AB4FAT 1XKL5 73-701Synthetic Polyurethane Inner6.5Synthetic Polyurethane7 mil.GreenStraightHand SpecificClass 100200€960.33
ANSELL 73-701 Cleanroom Gloves Size 7 7 mil - Pack of 200 | AB4FAU 1XKL6 73-701Synthetic Polyurethane Inner7Synthetic Polyurethane7 mil.GreenStraightHand SpecificClass 100200€960.33
ANSELL 73-701 Cleanroom Gloves Size 8 7 mil - Pack of 200 | AB4FAW 1XKL8 73-701Synthetic Polyurethane Inner8Synthetic Polyurethane7 mil.GreenStraightHand SpecificClass 100200€960.33
ANSELL 73-701 Cleanroom Gloves Size 8-1/2 7 mil - Pack of 200 | AB4FAX 1XKL9 73-701Neoprene8.5Textured7 mil.GreenStraightHand SpecificClass 100200€960.33
ANSELL 73-701 Cleanroom Gloves Size 9 7 mil - Pack of 200 | AB4FAY 1XKN1 73-701Neoprene9Textured7 mil.GreenStraightHand SpecificClass 100200€960.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 73-701 Cleanroom Gloves Size 7-1/2 7 mil - Pack of 200
€1,004.21 /pack