Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 73-701 Cleanroom Gloves Size 6 7 mil - Pack of 200 | AB4FAR 1XKL4

ANSELL 73-701 Cleanroom Gloves Size 6 7 mil - Pack of 200

Item: AB4FAR Model: 73-701Cross Ref: 1XKL4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,004.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleanroom Gloves
ClassClass 100
ColorGreen
CuffStraight
DirectionHand Specific
FinishSynthetic Polyurethane
HandHand Specific
Length11 1/5"
MaterialSynthetic Polyurethane Inner
Size6
Thickness7 mil.
Accelerator-freeYes
Anti-staticNo
En Iso 374 TypeType A
FeaturesExtended Cuff
Interior TypePowder Free
Silicone-freeNo
Size (alpha)XS
StandardsEN 374
Sterile/non-sterileSterile
Tested For Chemotherapy DrugsYes

Shipping Info:

Ship weight (kg) 7.5375
Ship height (cm)26.92
Ship length (cm)39.37
Ship width (cm)29.97
HS code4015191010
Country of OriginMY

Product Variants

ProductModelMaterialSizeFinishThicknessColorCuffHandClassPkg. Qty.Price
ANSELL 73-701 Cleanroom Gloves Size 6-1/2 7 mil - Pack of 200 | AB4FAT 1XKL5 73-701Synthetic Polyurethane Inner6.5Synthetic Polyurethane7 mil.GreenStraightHand SpecificClass 100200€960.33
ANSELL 73-701 Cleanroom Gloves Size 7 7 mil - Pack of 200 | AB4FAU 1XKL6 73-701Synthetic Polyurethane Inner7Synthetic Polyurethane7 mil.GreenStraightHand SpecificClass 100200€960.33
ANSELL 73-701 Cleanroom Gloves Size 7-1/2 7 mil - Pack of 200 | AB4FAV 1XKL7 73-701Synthetic Polyurethane Inner7.5Synthetic Polyurethane7 mil.GreenStraightHand SpecificClass 100200€960.33
ANSELL 73-701 Cleanroom Gloves Size 8 7 mil - Pack of 200 | AB4FAW 1XKL8 73-701Synthetic Polyurethane Inner8Synthetic Polyurethane7 mil.GreenStraightHand SpecificClass 100200€960.33
ANSELL 73-701 Cleanroom Gloves Size 8-1/2 7 mil - Pack of 200 | AB4FAX 1XKL9 73-701Neoprene8.5Textured7 mil.GreenStraightHand SpecificClass 100200€960.33
ANSELL 73-701 Cleanroom Gloves Size 9 7 mil - Pack of 200 | AB4FAY 1XKN1 73-701Neoprene9Textured7 mil.GreenStraightHand SpecificClass 100200€960.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 73-701 Cleanroom Gloves Size 6 7 mil - Pack of 200
€1,004.21 /pack