Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 70-718 Cut Resistant Sleeve 12 inch Length | AA9UMH 1FEX9

ANSELL 70-718 Cut Resistant Sleeve 12 inch Length

Item: AA9UMH Model: 70-718Cross Ref: 1FEX9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Sleeve
Ansi/isea Abrasion Level3
Ansi/isea Cut Level4
ColorBlue, Yellow
Cuff StyleHook And Loop
Length12"
Anti-staticNo
Fda CompliantNo
Silicone-freeNo
SizeUniversal
Sleeve Length12"
StandardsEN 420:2003 + A1:2009

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)26.67
Ship width (cm)13.97
HS code6117909030
Country of OriginMX

Product Variants

ProductModelAnsi/isea Cut LevelColorAnsi/isea Abrasion LevelCuff StylePrice
ANSELL 70-718 Cut Resistant Sleeve 18 Inch Length Hook/Loop | AA9UMJ 1FEY1 70-7184Blue, Yellow3Hook And Loop€20.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 70-718 Cut Resistant Sleeve 12 inch Length
€16.40 /unit