Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 70-225 Cut Resistant Gloves Yellow L PR | AA9UZN 1FYA3

ANSELL 70-225 Cut Resistant Gloves Yellow L PR

Item: AA9UZN Model: 70-225Cross Ref: 1FYA3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion ResistantYes
Ansi/isea Abrasion Level3
Ansi/isea Cut Level4
Coating FinishUncoated
Coating MaterialUncoated
ColorYellow
CuffKnit
CutGun
Cut ResistantYes
Finger StyleFull Finger
Gauge7 ga.
Liner MaterialKevlar
Puncture ResistantNo
SizeL
Suggested Use EnvironmentDry
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)17.78
Ship length (cm)27.94
Ship width (cm)13.97
HS code6116938800
Country of OriginMX

Product Variants

ProductModelSizeLiner MaterialColorCoating FinishAnsi/isea Abrasion LevelAnsi/isea Cut LevelAbrasion ResistantCoating MaterialPrice
ANSELL 70-225 Cut Resistant Gloves Yellow xS PR | AA9UTE 1FLH9 70-225XSKevlarYellowUncoated34YesUncoated€18.18
ANSELL 70-225 Cut Resistant Gloves Yellow S PR | AA9UZL 1FYA1 70-225SKevlarYellowUncoated34YesUncoated€18.18
ANSELL 70-225 Cut Resistant Gloves Yellow M PR | AA9UZM 1FYA2 70-225MKevlarYellowUncoated34YesUncoated€18.18
ANSELL 70-225 Cut Resistant Gloves Yellow XL PR | AA9UZP 1FYA4 70-225XLKevlarYellowUncoated34YesUncoated€18.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 70-225 Cut Resistant Gloves Yellow L PR
€19.21 /unit