BALDOR / DODGE 023022 Tapered Roller Bearing, Shaft Size 3.50 Inch, Bore Tapered, Steel | BD6WAU

BALDOR / DODGE 023022 P2B-E-308R Tapered Roller Bearing, Shaft Size 3.50 Inch, Bore Tapered, Steel

Item: BD6WAU Model: 023022Cross Ref: P2B-E-308R
In Stock

Get it by Tuesday, Jun 17

€1,679.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size3 1/2"

Shipping Info:

Ship weight (kg) 20.196
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeAttachment TypeBore TypeInsert MaterialBearing MaterialPrice
BALDOR / DODGE 023008 Tapered Roller Bearing, Shaft Size 1.8750 Inch, Bore Tapered, Steel | BD6ENC 0230081 7/8"Triple LipSet ScrewTaperedSteel-€584.76
BALDOR / DODGE 023009 Tapered Roller Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel | BD6ERK 0230091.938"Triple LipSet ScrewTaperedSteel-€467.28
BALDOR / DODGE 023021 Tapered Roller Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel | BD6ERM 0230213.438"Triple LipSet ScrewTaperedSteel-€1,314.72
BALDOR / DODGE 023010 Tapered Roller Bearing, Shaft Size 2.0 Inch, Bore Tapered, Steel | BD6EWF 0230102"Triple LipSet ScrewTaperedSteel-€467.28
BALDOR / DODGE 023018 Tapered Roller Bearing, Shaft Size 3.0 Inch, Bore Tapered, Steel | BD6EWJ 02301824"Triple LipSet ScrewTaperedSteel-€976.80
BALDOR / DODGE 023011 Tapered Roller Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel | BD6EWY 0230112.188"Triple LipSet ScrewTaperedSteel-€528.00
BALDOR / DODGE 023004 Tapered Roller Bearing, Shaft Size 1.50 Inch, Bore Tapered, Steel | BD6GFQ 0230041 1/2"Triple LipSet ScrewTaperedSteel-€448.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023022 P2B-E-308R Tapered Roller Bearing, Shaft Size 3.50 Inch, Bore Tapered, Steel
€1,679.04 /unit