Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 58-735 Cut Resistant Gloves, 39 Mil Glove Thick, 13 3/4 Inch Glove Lg, Black/Green, 11 Glove Size | CN8GCM

ANSELL 58-735 Cut Resistant Gloves, 39 Mil Glove Thick, 13 3/4 Inch Glove Lg, Black/Green, 11 Glove Size

Item: CN8GCM Model: 58-735Cross Ref: 449N05
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Ansi/isea Cut LevelA3
Ansi/isea Cut Load1045g
Ansi/isea Puncture Force60N
Anti-staticYes
Chlorinated/non ChlorinatedChlorinated
Cuff StyleStraight
Cut-resistance CoveragePalm Side
Dual LayerNo
En 388 Impact RatedNo
Glove Coating ColorGreen
Glove Coating CoveragePalm
Glove Coating FinishSandy
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length13 3/4"
Glove MaterialsNitrile
Glove Texture LocationPalm and Fingers
InsulatedNo
Silicone-freeYes
StandardsANSI, EN 388, EN 407, CE
Sterile/non-sterileSterile
Supported / UnsupportedSupported

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelAnsi/isea Cut LevelPkg. Qty.Price
ANSELL 58-735 Cut Resistant Gloves, 39 Mil Glove Thick, 13 3/4 Inch Glove Lg, Black/Green, 6 Glove Size | CN8GCN 58-735A32€26.56
ANSELL 58-735 Cut Resistant Gloves, 39 Mil Glove Thick, 13 3/4 Inch Glove Lg, Black/Green, 7 Glove Size | CN8GCP 58-735A32€26.56
ANSELL 58-735 Cut Resistant Gloves, 39 Mil Glove Thick, 13 3/4 Inch Glove Lg, Black/Green, 9 Glove Size | CN8GCQ 58-735A32€26.56
ANSELL 58-735 Cut Resistant Gloves, 39 Mil Glove Thick, 13 3/4 Inch Glove Lg, Black/Green, 10 Glove Size | CN8GCR 58-735A32€26.56
ANSELL 58-735 Cut Resistant Gloves, 39 Mil Glove Thick, 13 3/4 Inch Glove Lg, Black/Green, 8 Glove Size | CN8GCT 58-735A32€26.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 58-735 Cut Resistant Gloves, 39 Mil Glove Thick, 13 3/4 Inch Glove Lg, Black/Green, 11 Glove Size
€28.84 /pack