Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 58-430 Chemical Resistant Gloves Straight 11 PR | AG4YPP 35HW84

ANSELL 58-430 Chemical Resistant Gloves Straight 11 PR

Item: AG4YPP Model: 58-430Cross Ref: 35HW84
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorGray
CuffStraight
FinishTextured
Glove MaterialNitrile
Length12"
Liner MaterialFlock
Size11
Supported/unsupportedSupported
Thickness12 mil.
Additional Hazard ProtectionChemical Resistant, Puncture Resistant
Ansi/isea Puncture Force20N
Anti-staticNo
Chemical Glove FeaturesCoated
Chlorinated/non ChlorinatedNon Chlorinated
Cuff StyleStraight
Dual LayerNo
En 388 Impact RatedNo
Glove Coating CoverageFull
Glove Coating FinishSandy
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length12"
Glove Liner MaterialCotton
Glove MaterialsNitrile
Glove StyleChemical
Glove Texture LocationFully
InsulatedNo
Silicone-freeNo
StandardsANSI, EN388, EN374, EN374- JKL, EN 420, CE
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)20.32
Ship length (cm)27.94
Ship width (cm)12.7
HS code4015191050

Product Details:

    • Special Features: Ansell Grip(TM) Technology with The Flexibility and Dexterity of An Unlined Nitrile Shell, Premium Grade Nitrile Compound Coating Along with Comfortable Cotton Flocked Liner

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialThicknessColorPrice
ANSELL 58-430 Chemical Resistant Gloves Straight 7 PR | AG4YPK 35HW80 58-4307NitrileSupportedFlock12 mil.Gray€9.02
ANSELL 58-430 Chemical Resistant Gloves Straight 8 PR | AG4YPL 35HW81 58-4308NitrileSupportedFlock12 mil.Gray€9.02
ANSELL 58-430 Chemical Resistant Gloves Straight 9 PR | AG4YPM 35HW82 58-4309NitrileSupportedFlock12 mil.Gray€9.02
ANSELL 58-430 Chemical Resistant Gloves Straight 10 PR | AG4YPN 35HW83 58-43010NitrileSupportedFlock12 mil.Gray€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 58-430 Chemical Resistant Gloves Straight 11 PR
€10.21 /unit