Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 58-430 Chemical Resistant Gloves Straight 10 PR | AG4YPN 35HW83

ANSELL 58-430 Chemical Resistant Gloves Straight 10 PR

Item: AG4YPN Model: 58-430Cross Ref: 35HW83
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorGray
CuffStraight
FinishTextured
Glove MaterialNitrile
Length12"
Liner MaterialFlock
Size10
Supported/unsupportedSupported
Thickness12 mil.

Shipping Info:

Ship weight (kg) 0.0958
Ship height (cm)20.32
Ship length (cm)27.94
Ship width (cm)12.7
HS code4015191050

Product Details:

    • Special Features: Ansell Grip(TM) Technology with The Flexibility and Dexterity of An Unlined Nitrile Shell, Premium Grade Nitrile Compound Coating Along with Comfortable Cotton Flocked Liner

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialThicknessColorPrice
ANSELL 58-430 Chemical Resistant Gloves Straight 7 PR | AG4YPK 35HW80 58-4307NitrileSupportedFlock12 mil.Gray€9.02
ANSELL 58-430 Chemical Resistant Gloves Straight 8 PR | AG4YPL 35HW81 58-4308NitrileSupportedFlock12 mil.Gray€9.02
ANSELL 58-430 Chemical Resistant Gloves Straight 9 PR | AG4YPM 35HW82 58-4309NitrileSupportedFlock12 mil.Gray€9.02
ANSELL 58-430 Chemical Resistant Gloves Straight 11 PR | AG4YPP 35HW84 58-43011NitrileSupportedFlock12 mil.Gray€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 58-430 Chemical Resistant Gloves Straight 10 PR
€10.21 /unit