Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 56-300 Bib Apron Yellow Universal 45 inch Length | AD2NKG 3RYR3

ANSELL 56-300 Bib Apron Yellow Universal 45 inch Length

Item: AD2NKG Model: 56-300Cross Ref: 3RYR3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBib Apron
Closure TypeTies
ColorYellow
Color FamilyYellow
Length45"
Number Of Pockets0
Seam StyleSewn
SizeUniversal
Width35"
Apron MaterialNylon, PVC
Apron TypeBib
Hazard TypeHazardous Dry Particulates, Hazardous Liquids
Liquid Dispersal TypeSplash, Spray
Neck ClosureAdjustable Strap
Overall Length44"
Product TypeApron
Thickness18 mil.
Waist ClosureTie

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)3.81
Ship length (cm)21.59
Ship width (cm)15.24
HS code3926209010
Country of OriginCN

Product Variants

ProductModelColorSizeColor FamilyPrice
ANSELL 56-300 Bib Apron Yellow 48 Inch Length Universal | AD2NKH 3RYR4 56-300YellowUniversalYellow€25.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 56-300 Bib Apron Yellow Universal 45 inch Length
€27.30 /unit