Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 43-216 Welding Gloves, Straight Thumb, Leather, ActivArmr 43-216, L Glove Size, 1 PR | CN8BLZ

ANSELL 43-216 Welding Gloves, Straight Thumb, Leather, L Glove Size, 1 PR

Item: CN8BLZ Model: 43-216Cross Ref: 52EP73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Glove Leather GradeGrade A, Grade B
ColorYellow
Cuff MaterialCowhide
Glove Back MaterialLeather
Glove Backing MaterialLeather
Glove CutGunn
Glove SizeL
Welding Glove ApplicationMIG

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 43-216 Welding Gloves, Straight Thumb, Leather, L Glove Size, 1 PR
€30.54 /unit