Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 37-676-VEND Chemical Resistant Glove, 15 mil Thick, 13 Inch Length, 8 Size, Green, 1 Pair | CN8FRY

ANSELL 37-676-VEND Chemical Resistant Glove, 15 mil Thick, 13 Inch Length, 8 Size, Green, 1 Pair

Item: CN8FRY Model: 37-676-VENDCross Ref: 51WE10
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Glove
Ansi/isea Abrasion Level5
Ansi/isea Puncture Level3
ColorGreen
Glove Length13"
Glove Size8
Glove Texture LocationFingers Only
Glove Thickness15 mil.
StandardsEN 388 4101, FDA
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.0698
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelThicknessMin. Temp.Pkg. Qty.Price
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 10 Size, Green, 1 Pair | CN8FNQ 37-300--1€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 10 Size, Yellow, 1 Pair | CN8FNR 37-320--2€1.78
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 11 Size, Green, 1 Pair | CN8FNT 37-300--2€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 11 Size, Yellow, 1 Pair | CN8FNU 37-320--2€1.78
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 7 Size, Green, 1 Pair | CN8FNV 37-300--1€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 7 Size, Yellow, 1 Pair | CN8FNW 37-320--2€1.78
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 8 Size, Yellow, 1 Pair | CN8FNX 37-320--2€1.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 37-676-VEND Chemical Resistant Glove, 15 mil Thick, 13 Inch Length, 8 Size, Green, 1 Pair
€4.47 /unit