ANSELL 37-646 Chemical Resistant Gloves Green Size 10 PR | AB7YEC 24L262

ANSELL 37-646 Chemical Resistant Gloves Green Size 10 PR

Item: AB7YEC Model: 37-646Cross Ref: 24L262
In Stock

Get it by Tuesday, Jun 10

€4.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorGreen
CuffStraight
Glove MaterialNitrile
Length13"
Liner MaterialUnlined
Size10
Thickness11 mil.
Additional Hazard ProtectionChemical Resistant
Ansi/isea Puncture Force20N
Anti-staticNo
Chemical Glove FeaturesChlorinated
Chlorinated/non ChlorinatedChlorinated
Cuff StyleStraight
Dual LayerNo
En 388 Impact RatedNo
Glove Coating ColorGreen
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length12 3/4"
Glove Liner MaterialUnlined
Glove MaterialsNitrile
Glove StyleChemical
Glove Texture LocationFingers Only
InsulatedNo
Silicone-freeYes
StandardsFDA, ANSI, CE, EN 374, EN 388, EN 421
Sterile/non-sterileSterile
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)3.81
Ship length (cm)36.32
Ship width (cm)27.94
HS code4015191050
Country of OriginCN

Product Variants

ProductModelSizeGlove MaterialLiner MaterialThicknessColorPrice
ANSELL 37-646 Chemical Resistant Gloves Green Size 7 PR | AB7YDZ 24L259 37-6467NitrileUnlined11 mil.Green€4.27
ANSELL 37-646 Chemical Resistant Gloves Green Size 8 PR | AB7YEA 24L260 37-6468NitrileUnlined11 mil.Green€4.27
ANSELL 37-646 Chemical Resistant Gloves Green Size 9 PR | AB7YEB 24L261 37-6469NitrileUnlined11 mil.Green€4.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 37-646 Chemical Resistant Gloves Green Size 10 PR
€4.27 /unit