Flat Shipping

Flat Shipping at €24.99 + VAT

CARLISLE PSD21EH07 End Cut Display Cover 21-1/4 x 13-3/8 | AE7HCY 5YGV2

CARLISLE FOODSERVICE PRODUCTS PSD21EH07 End Cut Display Cover 21-1/4 x 13-3/8

Item: AE7HCY Model: PSD21EH07Cross Ref: 5YGV2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisplay Cover
Access TypeEnd Cut
ColorClear
MaterialPolycarbonate
Overall Height7 1/2"
Overall Width13 3/8"

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)24.13
Ship length (cm)56.64
Ship width (cm)39.62
HS code3924104000
Country of OriginMX

Product Variants

ProductModelAccess TypeOverall WidthOverall HeightColorMaterialPrice
CARLISLE PSD21CH07 Center Cut Display Cover 21-1/4 x 13-3/8 | AE7HCZ 5YGV3 PSD21CH07Center Cut13 3/8"7 1/2"ClearPolycarbonate-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS PSD21EH07 End Cut Display Cover 21-1/4 x 13-3/8
€97.36 /unit