Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 8 Size, Green, 1 Pair | CN8FRR

ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 8 Size, Green, 1 Pair

Item: CN8FRR Model: 37-300Cross Ref: 56JP91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Glove
Anti-staticYes
ColorGreen
Cuff StyleGauntlet
En 388 Impact RatedYes
Glove Coating ColorGreen
Glove Coating MaterialNitrile
Glove Length310 mm
Glove MaterialsNitrile
Glove Thickness0.2 mm
Silicone-freeYes
StandardsEN ISO 374-5:2016, EN ISO 374-1:2016 TYPE B, EN 388, EN 421, ISO 18889 G1

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelThicknessMin. Temp.Pkg. Qty.Price
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 10 Size, Green, 1 Pair | CN8FNQ 37-300--1€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 10 Size, Yellow, 1 Pair | CN8FNR 37-320--2€1.78
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 11 Size, Green, 1 Pair | CN8FNT 37-300--2€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 11 Size, Yellow, 1 Pair | CN8FNU 37-320--2€1.78
ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 7 Size, Green, 1 Pair | CN8FNV 37-300--1€1.76
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 7 Size, Yellow, 1 Pair | CN8FNW 37-320--2€1.78
ANSELL 37-320 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 8 Size, Yellow, 1 Pair | CN8FNX 37-320--2€1.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 37-300 Chemical Resistant Glove, 0.2 mm Thick, 310 mm Length, 8 Size, Green, 1 Pair
€1.98 /pack