Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PKM12175-30HH-01 Hex Head Cap Screw, PEEK, Not Graded, Anodized, M12-1.75, Coarse, 30 mm Length | CQ6WYH

GRAINGER PKM12175-30HH-01 Hex Head Cap Screw, M12x1.75 Thread Size, PEEK, 30 mm Lg., 9 mm Head Ht., Anodized

Item: CQ6WYH Model: PKM12175-30HH-01Cross Ref: 447J14
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
Drive TypeHex Socket
FinishAnodized
GradeNon Graded
Head Height9 mm
Head TypeHex Socket
Head Width11 mm
Length30 mm
MaterialPEEK
Max. Temp.500°F
Min. Temp.-50°F
Min. Thread Length30 mm
System Of MeasurementMetric
Tensile Strength28600 psi
Thread DirectionRight Hand
Thread SizeM12 x 1.75
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PKM12175-30HH-01 Hex Head Cap Screw, M12x1.75 Thread Size, PEEK, 30 mm Lg., 9 mm Head Ht., Anodized
€111.54 /unit