Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-757VP Cut Resistant Glove, Vndpk, 6, 18G Black, Pr | CR4HWY

ANSELL 11-757VP Cut Resistant Glove, Vndpk, 6, 18G Black, Pr

Item: CR4HWY Model: 11-757VPCross Ref: 382XL3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Ansi/isea Cut LevelANSI A7
Base Coating CoveragePalm
Coating MaterialPolyurethane
Coating TextureSandy
Cuff ColorPurple
Cuff StyleKnitwrist
En 388 Impact RatedNo
En Iso 374-5 Microorganism Protection TypeNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length8.74"
Glove Liner MaterialNylon, Stainless steel, Polyester, Tungsten
Glove PerformanceLight Duty Cut Resistant
Glove StyleSeamless Knit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit MaterialIntercept
Knit Material ColorBlack
Silicone-freeNo
Sold AsPair
StandardsANSI ABR 3, ANSI CUT A7, DERMATOLOGICALLY TESTED, ECOVADIS LABEL, EN 388:2016 +A1:2018, EN ISO 21420:2020

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Cut LevelKnit MaterialCoating TypeLatex-freeCoating TextureTouchscreen CompatiblePkg. Qty.Price
ANSELL 80-100-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFW 80-100-VENDL3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BFX 80-600-VENDL3/4------2€18.94
ANSELL 80-100-VEND Coated Glove, M, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFY 80-100-VENDM3/4------1€5.72
ANSELL 80-100-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGC 80-100-VENDS3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGD 80-600-VENDS3/4------2€19.03
ANSELL 80-100-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGE 80-100-VENDXL3/4------2€5.29
ANSELL 80-600-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGF 80-600-VENDXL3/4------2€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-757VP Cut Resistant Glove, Vndpk, 6, 18G Black, Pr
€19.68 /unit