Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-755VP Cut Resistant Glove, Ansi A5, Vndpk, 9, Pr | CR4HVN

ANSELL 11-755VP Cut Resistant Glove, Ansi A5, Vndpk, 9, Pr

Item: CR4HVN Model: 11-755VPCross Ref: 382XK9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelANSI A5
Ansi/isea Puncture Level4
Base Coating CoveragePalm
Coating MaterialPolyurethane
Coating TextureSandy
Cuff ColorBrown
Cuff StyleKnitwrist
Double-dippedNo
En 388 Impact RatedNo
En 388 Rating3X41D
Fda CompliantNo
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Hand StyleLeft, Right
Glove Length10.04"
Glove Liner MaterialHPPE, Tungsten, Spandex, Polyester
Glove PerformanceLight Duty Cut Resistant
Glove StyleSeamless Knit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit MaterialIntercept
Knit Material ColorGray
Latex-freeNo
Lint-freeNo
Pairs Per Package6
Reflective BackingNo
Silicone-freeNo
Size- AlphaL
Size- Numeric9
Sold AsPair
StandardsANSI ABR 4, ANSI CUT A5, DERMATOLOGICALLY TESTED, ECOVADIS LABEL, EN 388:2016 +A1:2018, EN ISO 21420:2020
Thickness18 ga.
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Cut LevelKnit MaterialCoating TypeLatex-freeCoating TextureTouchscreen CompatiblePkg. Qty.Price
ANSELL 80-100-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFW 80-100-VENDL3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BFX 80-600-VENDL3/4------2€18.94
ANSELL 80-100-VEND Coated Glove, M, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFY 80-100-VENDM3/4------1€5.72
ANSELL 80-100-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGC 80-100-VENDS3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGD 80-600-VENDS3/4------2€19.03
ANSELL 80-100-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGE 80-100-VENDXL3/4------2€5.29
ANSELL 80-600-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGF 80-600-VENDXL3/4------2€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-755VP Cut Resistant Glove, Ansi A5, Vndpk, 9, Pr
€17.82 /unit