Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-735 Cut Resistant Gloves 8-1/2 Inch Length 6 PR | AH9NAT 40LJ68

ANSELL 11-735 Cut Resistant Gloves 8-1/2 Inch Length 6 PR

Item: AH9NAT Model: 11-735Cross Ref: 40LJ68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion Cycle29902
Abrasion ResistantYes
Ansi Cut Grams1587
Ansi Puncture Newtons126N
Ansi/isea Abrasion Level6
Ansi/isea Cut Level4
Ansi/isea Puncture Level3
CoatingPolyurethane Coated
Coating CoveragePalm, Fingers
Coating FinishSmooth
Coating MaterialPolyurethane
ColorBlack, White
CuffKnit
CutGun
Finger StyleFull Finger
Gauge10 ga.
Knuckle Padding MaterialNone
Length8 1/2"
Liner MaterialHigh Performance Polyethylene
Palm MaterialPolyurethane
Puncture ResistantYes
Size6
Stitching MaterialPolyester
Thumb StyleFull
Additional Hazard ProtectionNone
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
En 388 Rating4X43C
Fabric Weight10 ga.
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length8 1/2"
Glove Liner MaterialIntercept
Glove PerformanceHigh Dexterity
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialIntercept
Knit Material ColorWhite
Latex-freeNo
Pairs Per Package12
Silicone-freeNo
Size- AlphaXS
Size- Numeric6
StandardsASTM D 3389-94, ASTM F 1790-97, EN388
Thickness10 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)12.7
Ship length (cm)25.65
Ship width (cm)13.97
Country of OriginKR

Product Details:

    • Glove Hand Style : Left and Right

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialCoating CoverageAnsi/isea Abrasion LevelColorThumb StyleStitching MaterialPrice
ANSELL 11-735 Cut Resistant Gloves 10-1/4 inch Length PR | AH9NAJ 40LJ60 11-735104PolyurethanePalm, Fingers6Black, WhiteFullPolyester€18.45
ANSELL 11-735 Cut Resistant Gloves 9-1/4 inch Length 7 PR | AH9NAQ 40LJ66 11-73574PolyurethanePalm, Fingers6Black, WhiteFullPolyester€18.45
ANSELL 11-735 Cut Resistant Gloves 10-1/2 Inch Length 11 PR | AH9NAZ 40LJ74 11-735114PolyurethanePalm, Fingers6Black, WhiteFullPolyester€17.30
ANSELL 11-735 Cut Resistant Gloves 10 Inch Length 9 PR | AH9NBJ 40LJ83 11-73594PolyurethanePalm, Fingers6Black, WhiteFullPolyester€18.45
ANSELL 11-735 Cut Resistant Gloves 9-1/2 Inch Length 8 PR | AH9NBL 40LJ85 11-73584PolyurethanePalm, Fingers6Black, WhiteFullPolyester€17.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-735 Cut Resistant Gloves 8-1/2 Inch Length 6 PR
€27.15 /unit