Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-645VP Cut Resistant Glove, 2Xs, Ansi Cut Level A4, Palm, Low Dmf Polyurethane, Gray, Pr, 1 Pr | CR4HUR

ANSELL 11-645VP Cut Resistant Glove, 2Xs, Ansi Cut Level A4, Palm, Low Dmf Polyurethane, Gray, Pr, 1 Pr

Item: CR4HUR Model: 11-645VPCross Ref: 799LE8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Coating CoveragePalm
Includes Reinforced Thumb CrotchYes
PerformanceGeneral Purpose
Size5
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant
Ansi/isea Cut LevelANSI A4
Base Coating CoveragePalm
Coating MaterialLow DMF Polyurethane
Coating TextureLow DMF Polyurethane
Cuff ColorPink
Cuff StyleKnitwrist
En 388 Impact RatedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionKnitted
Glove Hand StyleLeft and Right
Glove Length8 1/4"
Glove Liner MaterialIntercept HPPE, Nylon, Spandex
Glove StyleSeamless Knit
Hand Protection StyleGlove
Hazard TypeAntistatic
Knit MaterialIntercept
Knit Material ColorGray
Silicone-freeYes
Sold AsPair

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Cut LevelKnit MaterialCoating TypeLatex-freeCoating TextureTouchscreen CompatiblePkg. Qty.Price
ANSELL 80-100-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFW 80-100-VENDL3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BFX 80-600-VENDL3/4------2€18.94
ANSELL 80-100-VEND Coated Glove, M, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFY 80-100-VENDM3/4------1€5.72
ANSELL 80-100-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGC 80-100-VENDS3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGD 80-600-VENDS3/4------2€19.03
ANSELL 80-100-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGE 80-100-VENDXL3/4------2€5.29
ANSELL 80-600-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGF 80-600-VENDXL3/4------2€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-645VP Cut Resistant Glove, 2Xs, Ansi Cut Level A4, Palm, Low Dmf Polyurethane, Gray, Pr, 1 Pr
€18.84 /unit