Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-318 Cut Resistant Gloves White Size 8 PR | AG2ABX 30ZC44

ANSELL 11-318 Cut Resistant Gloves White Size 8 PR

Item: AG2ABX Model: 11-318Cross Ref: 30ZC44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion ResistantYes
Ansi Cut Grams792
Ansi/isea Abrasion Level3
Ansi/isea Cut Level2
Ansi/isea Puncture Level0
Back MaterialDyneema
Coating CoverageUncoated
Coating MaterialUncoated
ColorWhite
CuffKnit Wrist
CutSeamless Knit
Cut ResistantYes
Finger StyleFull Finger
HandAmbidextrous
Length8 3/4"
Liner MaterialDyneema
Puncture ResistantNo
Size8
Suggested Use EnvironmentDry
Thumb StyleRegular
WeightLight
Coating TypeUncoated
Cuff StyleKnit
Fabric Weight18 ga.
Fda CompliantNo
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleLeft and Right
Glove Length8 3/4"
Glove PerformanceLight Duty
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit Material ColorGray
Silicone-freeYes
StandardsANSI/ISEA

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)8.64
Ship length (cm)24.64
Ship width (cm)15.24
HS code6116938800

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageAnsi/isea Abrasion LevelColorBack MaterialThumb StyleAbrasion ResistantPrice
ANSELL 11-318 Cut Resistant Gloves White Size 6 PR | AG2ABV 30ZC42 11-31862Uncoated3WhiteDyneemaRegularYes€16.90
ANSELL 11-318 Cut Resistant Gloves Size White 7 PR | AG2ABW 30ZC43 11-31872Uncoated3WhiteDyneemaRegularYes€18.22
ANSELL 11-318 Cut Resistant Gloves White Size 9 PR | AG2ABY 30ZC45 11-31892Uncoated3WhiteDyneemaRegularYes€18.22
ANSELL 11-318 Cut Resistant Gloves White Size 10 PR | AG2ABZ 30ZC46 11-318102Uncoated3WhiteDyneemaRegularYes€18.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-318 Cut Resistant Gloves White Size 8 PR
€18.22 /unit