Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-250VP Cut Resistant Sleeve, Vndpk, Nothumb, 1Ea | CR4HYN

ANSELL 11-250VP Cut Resistant Sleeve, Vndpk, Nothumb, 1Ea

Item: CR4HYN Model: 11-250VPCross Ref: 382XH6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Sleeve
Ansi/isea Abrasion Level3
Ansi/isea Cut LevelANSI A3
Cuff ColorBlack
Cuff StyleKnitWrist without Thumb slot
Double-dippedNo
En 388 Impact RatedNo
En 388 Rating2X42B
Fda CompliantYes
Glove ConstructionSeamless Knit
Glove Hand StyleSleeve is Reversible
Glove Length18"
Glove Liner MaterialHPPE, Spandex, Polyester, Fiber Glass, Polymide
Glove PerformanceCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialIntercept
Knit Material ColorBlack
Latex-freeNo
Lint-freeNo
Pairs Per Package50
Reflective BackingNo
Silicone-freeYes
Sold AsIndividual
StandardsANSI Cut A3, Category II, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX CITEVE
Thickness15 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Cut LevelKnit MaterialCoating TypeLatex-freeCoating TextureTouchscreen CompatiblePkg. Qty.Price
ANSELL 80-100-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFW 80-100-VENDL3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BFX 80-600-VENDL3/4------2€18.94
ANSELL 80-100-VEND Coated Glove, M, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFY 80-100-VENDM3/4------1€5.72
ANSELL 80-100-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGC 80-100-VENDS3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGD 80-600-VENDS3/4------2€19.03
ANSELL 80-100-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGE 80-100-VENDXL3/4------2€5.29
ANSELL 80-600-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGF 80-600-VENDXL3/4------2€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-250VP Cut Resistant Sleeve, Vndpk, Nothumb, 1Ea
€11.91 /unit