Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 07-111 Knit Glove | CN8BHR

ANSELL 07-111 Knit Glove

Item: CN8BHR Model: 07-111Cross Ref: 30RM38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€465.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA1
Silicone-freeNo
Size8

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeSilicone-freeAnsi/isea Cut LevelPkg. Qty.Price
ANSELL 07-112 Coated Glove, 6 Pack | CN8BFT 07-112---6€419.53
ANSELL 07-112 Coated Glove, 6 Pack | CN8BFU 07-112---6€419.53
ANSELL 07-112 Coated Glove, 6 Pack | CN8BFV 07-112---6€419.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 07-111 Knit Glove
€465.61 /pack