Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 068-12 Coated Glove, 2XL, ANSI Impact Level 2, 1 Pair | CN8KWC

ANSELL 068-12 Coated Glove, 2XL, ANSI Impact Level 2, 1 Pair

Item: CN8KWC Model: 068-12Cross Ref: 61UL25
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA6
Ansi/isea Impact Force6.5 kN
Base Coating MaterialNitrile
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSandy
Coating TypeDouble Dipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorBlack, Gray
Double-dippedYes
Fabric Weight0.5 lbs.
Fda CompliantNo
FeaturesReinforced Thumb Crotch, Touchscreen Compatible
Glove Coating ColorRed
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialHPPE
Knit Material ColorGray
Knuckle Protection MaterialTPR
Latex-freeNo
Length10 1/2"
Liner MaterialHPPE
Lint-freeNo
Max. Temp.212°F
Pairs Per Package12
PerformanceHigh Grip
Reflective BackingNo
Silicone-freeNo
Size12
Thickness13 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut Load3000g
Base Coating CoveragePalm
Cuff StyleKnit
En 388 Impact RatedYes
Glove Coating CoverageFull
Glove ConstructionSeamless Knit
Glove Length10 1/2"
Glove Liner MaterialHPPE
Glove PerformanceHigh Grip
Glove StyleKnit
Sold AsPair
StandardsANSI/ISEA, EN 388, EN ISO 13998

Shipping Info:

Ship weight (kg) 0.2498
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Cut LevelKnit MaterialCoating TypeLatex-freeCoating TextureTouchscreen CompatiblePkg. Qty.Price
ANSELL 80-100-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFW 80-100-VENDL3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BFX 80-600-VENDL3/4------2€18.94
ANSELL 80-100-VEND Coated Glove, M, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFY 80-100-VENDM3/4------1€5.72
ANSELL 80-100-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGC 80-100-VENDS3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGD 80-600-VENDS3/4------2€19.03
ANSELL 80-100-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGE 80-100-VENDXL3/4------2€5.29
ANSELL 80-600-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGF 80-600-VENDXL3/4------2€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 068-12 Coated Glove, 2XL, ANSI Impact Level 2, 1 Pair
€41.77 /pack