ANDERSON METALS 81300-0245 Pipe Nipple 1/8 Inch 4 1/2 Inch Length Mnpt Brass | AC3KQG 2UER1

ANDERSON METALS CORP. PRODUCTS 81300-0245 Pipe Nipple 1/8 Inch 4 1/2 Inch Length Mnpt Brass

Item: AC3KQG Model: 81300-0245Cross Ref: 2UER1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Nipple
ConnectionMNPT
Length4 1/2"
MaterialChrome Plated Brass
Pipe Size1/8"
Pressure125 psi
Schedule40
Temp. Range+65°F to +250°F
TypeFitting, Nipple, Pipe, Threaded Both Ends
Finish/coatingChrome Plated
Nominal Pipe Size1/8"
Overall Length4 1/2"
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsANSI B16.15, ANSI B16.24

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm)1.02
Ship length (cm)11.43
Ship width (cm)1.02
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeSchedulePressureTemp. RangeConnectionMaterialPrice
ANDERSON METALS 81300-02 Pipe Nipple 1/8 Inch x Close Mnpt Brass | AC3KQA 2UEP4 81300-021/8"40125 psi+65°F to +250°FMNPTChrome Plated Brass-
RFQ
ANDERSON METALS 81300-0220 Pipe Nipple 1/8 Inch 2 Inch Length Mnpt Brass | AC3KQC 2UEP6 81300-02201/8"40125 psi+65°F to +250°FMNPTChrome Plated Brass-
RFQ
ANDERSON METALS 81300-0240 Pipe Nipple 1/8 Inch 4 Inch Length Mnpt Brass | AC3KQF 2UEP9 81300-02401/8"40125 psi+65°F to +250°FMNPTChrome Plated Brass-
RFQ
ANDERSON METALS 81300-0250 Pipe Nipple 1/8 Inch 5 Inch Length Mnpt Brass | AC3KQH 2UER2 81300-02501/8"40125 psi+65°F to +250°FMNPTChrome Plated Brass-
RFQ
ANDERSON METALS 81300-0260 Pipe Nipple 1/8 Inch 6 Inch Length Mnpt Brass | AC3KQJ 2UER3 81300-02601/8"40125 psi+65°F to +250°FMNPTChrome Plated Brass-
RFQ
ANDERSON METALS 81300-0280 Pipe Nipple 1/8 Inch 8 Inch Length Mnpt Brass | AC3KQK 2UER4 81300-02801/8"40125 psi+65°F to +250°FMNPTChrome Plated Brass-
RFQ
ANDERSON METALS 81300-0292 Pipe Nipple 1/8 Inch 9 Inch Length Mnpt Brass | AC3KQL 2UER5 81300-02921/8"40125 psi+65°F to +250°FMNPTChrome Plated Brass-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 81300-0245 Pipe Nipple 1/8 Inch 4 1/2 Inch Length Mnpt Brass