Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706216-06 Forged Street Elbow Low Lead Brass 1000 psi | AF7FAZ 20XP01

ANDERSON METALS CORP. PRODUCTS 706216-06 Forged Street Elbow Low Lead Brass 1000 psi

Item: AF7FAZ Model: 706216-06Cross Ref: 20XP01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForged Street Elbow
Body MaterialLow Lead Brass
Max. Pressure1000 psi
Pipe Size3/8"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeElbow
ColorBrown
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Outside Diameter1 1/16"
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B Outside Diameter11/16"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeCA2745
Max. Steam Pressure250 psi
Maximum Operating Pressure1000 psi
Overall Length1 3/8"
Pipe Fitting MaterialBrass
Specific Fitting Shape90° Street Elbow
StandardsNSF 61 ANNEX G
Thread Size A3/8"-18
Thread Size B3/8"-18

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelPipe SizePrice
ANDERSON METALS 706216-02 Forged Street Elbow Low Lead Brass 1000 psi | AF7FAX 20XN98 706216-021/8"€14.89
ANDERSON METALS 706216-04 Forged Street Elbow Low Lead Brass 1000 psi | AF7FAY 20XN99 706216-041/4"€16.64
ANDERSON METALS 706216-08 Forged Street Elbow Low Lead Brass 750 psi | AF7FBA 20XP02 706216-081/2"€47.60
ANDERSON METALS 706216-12 Forged Street Elbow Low Lead Brass 650 psi | AF7FBB 20XP03 706216-123/4"€59.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706216-06 Forged Street Elbow Low Lead Brass 1000 psi
€24.87 /unit