Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706103-02 Coupling Brass 1/8 In Fnpt | AG6TED 46M501

ANDERSON METALS CORP. PRODUCTS 706103-02 Coupling Brass 1/8 In Fnpt

Item: AG6TED Model: 706103-02Cross Ref: 46M501
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialBrass
Connection TypeFNPT
Hex Size1/2"
Length3/4"
Max. Pressure1200 psi
Outside Dia.1/2"
Pipe Size1/8"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeCoupling
ColorBrown
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Outside Diameter9/16"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter9/16"
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure1000 psi
Overall Length1"
Pipe Fitting MaterialBrass
Specific Fitting ShapeCoupling
StandardsNSF 61 ANNEX G
Thread Size A1/8"-27

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)2.54
Ship width (cm)1.52
HS code7412200000

Product Variants

ProductModelBody MaterialMax. PressureTemp. RangeHex SizeOutside Dia.Connection TypePrice
ANDERSON METALS 81103-08 Coupling Chrome Plated Brass 125 1/2 Inch | AC3KMD 2UEF1 81103-08Brass125 psi+65°F to +250°F--FNPT-
RFQ
ANDERSON METALS 706103-04 Coupling Brass 1/4 Inch Fnpt | AD6NVM 46M499 706103-04Brass1200 psi-65°F to +250°F5/8"5/8"FNPT€4.08
ANDERSON METALS 706303-04 Coupling Low Lead Brass 1000 Psi | AF7FBU 20XP19 706303-04Low Lead Brass1000 psi-65°F to +250°F---€19.81
ANDERSON METALS 706103-12 Coupling Brass 3/4 Inch Fnpt | AG6TEA 46M496 706103-12Brass1200 psi-65°F to +250°F1.187"1.203"FNPT€22.38
ANDERSON METALS 706103-08 Coupling Brass 1/2 Inch Fnpt | AG6TEB 46M497 706103-08Brass1200 psi-65°F to +250°F0.938"0.938"FNPT€10.57
ANDERSON METALS 706103-06 Coupling Brass 3/8 Inch Fnpt | AG6TEC 46M498 706103-06Brass1200 psi-65°F to +250°F7/8"0.812"FNPT€6.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706103-02 Coupling Brass 1/8 In Fnpt
€3.33 /unit